Abbotsford
CSPAB803EG

ABB ELECTRIFICATION CANADA INC AB803EG Connector conduit cast electrogalvanized steel 4"

Price $52.5047 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB803EG

Description

Cast conduit connector to connect 1/2 inch or 3/4 inch conduit to raceway channel. Furnished complete with stud nuts and hex nuts. Part has removable bushing to increase size from 1/2 inch to 3/4 inch.

Specifications

Brand Name ABB Type Surface Raceway & Lighting Systems (Series 800)
Length 4 in Material Steel
Application Surface Raceway and Lighting Systems UPC 616013071823

Packages

10 - UNIT - (10)