Abbotsford
CSPAB844ALC

ABB ELECTRIFICATION CANADA INC AB844ALC Superstrut® Surface Raceway and Lighting Systems Closure Strip 10 ft L x 1-5/8 in W

Price $7.7741 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB844ALC

Description

Closure Strip, Length 10 Feet, Width 1-5/8 Inch, Aluminum


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Closure Strip Material Aluminum
Type Surface Raceway and Lighting Systems Size 10 ft L x 1-5/8 in W
Packaging Quantity 10/Pack Application For Surface Raceway and Lighting Systems
UPC 616013119327

Packages

10 - UNIT - (10)