Description
Fiber retainer for cables until closure strip is installed. When used as a raceway channel is normally installed with the slot up. After wiring has been completed, the closure strip is installed.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Fiber Retainer | Material | Metal |
| Type | Surface Raceway & Lighting Systems (Series 800) | Series/Model | 800 Series |
| Color/Finish | White Glaze/Gold Galvanized | Application | For Surface Raceway and Lighting Systems |
| UPC | 616013133392 |
Packages
| 100 - UNIT - (100) |