Abbotsford
CSPAB868

ABB AB868 Retainer fiber GoldGalv steel 100/pack

Price $10.3000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB868

Description

Fiber retainer for cables until closure strip is installed. When used as a raceway channel is normally installed with the slot up. After wiring has been completed, the closure strip is installed.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Fiber Retainer Material Metal
Type Surface Raceway & Lighting Systems (Series 800) Series/Model 800 Series
Color/Finish White Glaze/Gold Galvanized Application For Surface Raceway and Lighting Systems
UPC 616013133392

Packages

100 - UNIT - (100)