Abbotsford
CSPAB206

ABB ELECTRIFICATION CANADA INC AB206 Superstrut® Bracket Flat, Splice 3-1/2 in L x 1-5/8 in W

Price $4.8892 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB206

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 2
Material Steel Type Flat, Splice
Hole Size 9/16 in Dimensions 3-1/2 in L x 1-5/8 in W
Color/Finish GoldGalv Application For use in Metal Framing Applications
UPC 616013259412

Packages

50 - UNIT - (50)