ABB ELECTRIFICATION CANADA INC AB207 Superstrut® Splice Plate 3 Holes 5-3/8 in L x 1-5/8 in W Steel Gold Galvanized
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Splice Plate | Material | Steel |
| Color | Gold | Finish | Gold Galvanized |
| Type | 3 Holes | Dimensions | 5-3/8 in L x 1-5/8 in W |
| Application | For use in Metal Framing | UPC | 616013259719 |
Packages
| 50 - UNIT - (50) |