ABB ELECTRIFICATION CANADA INC AB207EG Superstrut® Splice Plate 3 Holes 5-3/8 in L x 1-5/8 in W Steel Electro Galvanized
Description
Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with electro galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Splice Plate | Material | Steel |
| Color | Silver | Finish | Electro Galvanized |
| Type | 3 Holes | Dimensions | 5-3/8 in L x 1-5/8 in W |
| Application | For use in Metal Framing | UPC | 616013010921 |
Packages
| 50 - UNIT - (50) |