ABB ELECTRIFICATION CANADA INC AB213 Superstrut® Mounting Angle Bracket 90°, Universal 3-1/2 in L x 1-5/8 in W x 4-1/8 in H
Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Mounting Angle Bracket | Number of Holes | 5 |
| Material | Steel | Type | 90°, Universal |
| Dimensions | 3-1/2 in L x 1-5/8 in W x 4-1/8 in H | Color/Finish | Gold Galvanized/Standard, Galvanic/Electrolytic Zinc Plated |
| Application | For use in Metal Framing Applications | UPC | 616013262818 |
Packages
| 10 - UNIT - (10) |