Abbotsford
CSPAB213HDGC

ABB 3-1/2 x 1-5/8 x 4-1/8 inch Superstrut® Left Facing 90 Degree Universal Shelf Bracket

Price $30.3516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB213HDGC
Country of origin:Canada

Description

90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel. Length 3-1/2 Inches, Height 4-1/8 Inches, Width 1-5/8 Inch, Hole Size 9/16 Inch, Hot-Dip Galvanized Steel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Wall Connecting Angle, Universal, 90° Dimensions 3-1/2 x 1-5/8 x 4-1/2 in
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210562834

Packages

1 - UNIT - 1