Abbotsford
CSPAB214EG

ABB ELECTRIFICATION CANADA INC AB214EG Superstrut® Bracket 90° 3.5 in L x 1.625 in W x 4.125 in H

Price $26.1075 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB214EG

Description

Superstrut® 90° fitting. Unless otherwise noted, nuts and bolts for use with fittings and brackets should be ordered separately. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 5
Material Steel Type 90°
Dimensions 3.5 in L x 1.625 in W x 4.125 in H Color/Finish Silver/Electro-Galvanized
Application For Metal Framing UPC 616013027721

Packages

1 - UNIT - 1