Abbotsford
CSPAB216

ABB ELECTRIFICATION CANADA INC AB216 Bracket 90° GoldGalv steel 3-1/2x3-1/2"

Price $39.3281 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB216

Description

Superstrut® Bracket is manufactured from GoldGalv® carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name SUPERSTRUT Number of Holes 5
Material Steel Type 90 degree Angle Fittings
Application For use in metal framing applications UPC 616013264034

Packages

10 - UNIT - (10)