Abbotsford
CSPAB216HDGC

ABB ELECTRIFICATION CANADA INC AB216HDGC Superstrut® Angle Fitting 3-1/2 in Lx 3-1/2 in Wx 4-1/8 in D

Price $51.6516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB216HDGC

Description

SUPERSTRUT® 90° bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 135 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Fitting Type 90°, Retaining
Number of Holes 5 Length 3-1/2 in
Width 3-1/2 in Material Steel
Depth 4-1/8 in Finish Hot-Dipped Galvanized
Application For L-Profile UPC 786210614830

Packages

1 - UNIT - 1