Abbotsford
CSPAB221

ABB ELECTRIFICATION CANADA INC AB221 End connector GOLDGALV for 1-5/8in strut

Price $22.3032 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB221
Documents Documents

Description

The innovative Kindorf Trap-Eze connector changes a time-consuming retro-fit trapeze application into a streamlined process. Using a Kindorf TrapnutĀ® strut Fastener, the new Trap-Eze connector can be easily installed above or to the side of an existing assembly, eliminating the need to disassemble and reassemble the trapeze. It is designed for use with shorter strut lengths that can vary in length by as much as an inch, so the strut can be rough cut versus labor-intense precision cuts. View window provides safety zone for strut length.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name End Fitting Material Steel
Finish GoldGalv/Continuously Galvanized Type Trap-Eze Connector
Mounting End Mount For Use With 3/8 and 1/2 in Threaded Rod
UPC 616013119730

Packages

20 - UNIT - (20)