Abbotsford
CSPAB221EG

ABB ELECTRIFICATION CANADA INC AB221EG End connector SILVERGALV for 1-5/8in strut

Price $22.3032 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB221EG
Documents Documents

Description

The innovative Kindorf Trap-Eze connector changes a time-consuming retro-fit trapeze application into a streamlined process. Using a Kindorf TrapnutĀ® strut Fastener, the new Trap-Eze connector can be easily installed above or to the side of an existing assembly, eliminating the need to disassemble and reassemble the trapeze. It is designed for use with shorter strut lengths that can vary in length by as much as an inch, so the strut can be rough cut versus labor-intense precision cuts. View window provides safety zone for strut length.

Specifications

Brand Name ABB Material Steel
Finish Silver-Galvanized Type Trap-Eze Connector
UPC 616013119754

Packages

20 - UNIT - (20)