Abbotsford
CSPAB225EG

ABB ELECTRIFICATION CANADA INC AB225EG Bracket angular electrogalvanized steel 3-1/2x2-1/2"

Price $10.8245 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB225EG

Description

Superstrut® 45° Bracket is manufactured from electro galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Number of Holes 2
Material Steel Type Angular Fittings
Application For Metal Framing Applications UPC 616013062920

Packages

1 - UNIT - 1