Abbotsford
CSPAB227

ABB ELECTRIFICATION CANADA INC AB227 Superstrut® Angle 3 in Lx 2 Holes

Price $12.1243 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB227

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Type Angular Fittings
Length 3 in Number of Holes 2
Material Steel Finish Gold Galvanized
Application For use in Metal Framing UPC 616013267912

Packages

50 - UNIT - (50)