Abbotsford
CSPAB227EG

ABB AB227EG Superstrut® Open Angle Fitting 3 in Lx 2-5/10 in Wx

Price $10.0294 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB227EG

Description

Superstrut® 45° Bracket is manufactured from electro galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Open Angle Fitting Type Angular Fittings
Number of Holes 2 Length 3 in
Width 2-5/10 in Thickness 1/4 in
Material Steel Hole Size 1 in
Finish Electro-Galvanized Color Silver
Application For use in Metal Framing Applications UPC 616013013694

Packages

1 - UNIT - 1