Abbotsford
CSPAB227SS6

ABB 3 inch Superstrut® 45 Degree Bracket, 316 Stainless Steel

Price $151.2501 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB227SS6
Country of origin:Canada

Description

Superstrut® 45° Bracket is manufactured from 316 stainless steel. Suitable for use with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 2
Material Stainless Steel Type Angular Fittings
Application For Metal Framing Applications UPC 616013112137

Packages

1 - UNIT - 1