ABB ELECTRIFICATION CANADA INC AB228-60HDGC Superstrut® Angle Fitting 7-1/16 in Lx 1-5/8 in Wx
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Angle Fitting | Type | 90° |
| Number of Holes | 4 | Length | 7-1/16 in |
| Width | 1-5/8 in | Thickness | 1/4 in |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Standards | ASTM A-123, Grade 65 | Application | For Metal Framing Applications |
| UPC | 785991021981 |
Packages
| 10 - UNIT - (10) |