Abbotsford
CSPAB22830HDGC

ABB ELECTRIFICATION CANADA INC AB228-30HDGC Bracket angular hot-dip galvanized steel 3-7/16x3-5/8"

Price $34.4059 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB228-30HDGC

Description

Superstrut® 45° Bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 4
Material Steel Application For Metal Framing Applications
UPC 616013099056

Packages

100 - UNIT - (100)