Abbotsford
CSPAB2392SS

ABB 8.5 inch 2-Hole Knee Brace, Stainless Steel

Price $129.0496 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB239 2SS

Description

Two hole Stainless Steel Knee Brace.

Specifications

Brand Name ABB Number of Holes 2
Material Stainless Steel Type Brackets & Braces
UPC 616013920480

Packages

1 - UNIT - 1