Abbotsford
CSPAB2393HDGC

ABB AB239-3HDGC Superstrut® Channel Angle Bracket with Flange 25-1/2 in Lx 19-3/4 in Wx for 12, 14 or 16 ga Channel

Price $50.7848 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB239-3HDGC
Country of origin:Canada

Description

Superstrut® angled fitting with hot dipped galvanized material. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Angle Bracket with Flange Type Unless otherwise noted, nuts and bolts for use with fittings and brackets should be ordered separately
Number of Holes 2 Length 25-1/2 in
Width 19-3/4 in Material Steel
Load Rating 1614.7 N Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210078342

Packages

1 - UNIT - 1