ABB ELECTRIFICATION CANADA INC AB239-3HDGC Superstrut® Channel Angle Bracket with Flange 25-1/2 in Lx 19-3/4 in Wx for 12, 14 or 16 ga Channel
Description
Superstrut® angled fitting with hot dipped galvanized material. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Angle Bracket with Flange | Type | Unless otherwise noted, nuts and bolts for use with fittings and brackets should be ordered separately |
| Number of Holes | 2 | Length | 25-1/2 in |
| Width | 19-3/4 in | Material | Steel |
| Load Rating | 1614.7 N | Finish | Hot-Dipped Galvanized |
| For Use With | 12, 14 or 16 ga Channel | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
| UPC | 786210078342 |
Packages
| 1 - UNIT - 1 |