Abbotsford
CSPAB240TB

ABB AB240-TB 3-HOLE SWIVEL PLT STL

Price $50.7793 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB240-TB

Description

Three Hole Flat Swivel Plate, Length 7-1/8 Inches, Width 1-5/8 Inch, Thickness 1/4 Inch, In-Line Hole Spacing 1-7/8 Inch and 3-5/8 inch. (3) Holes 9/16 inch Diameter. One end of Plate has radius of 13/16 inch other end is Straight. Material GoldGalv Steel

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Flat Swivel Plate Length 7-1/8 in
Width 1-5/8 in Height 1/4 in
Number of Holes 3 Material Steel
Hole Size 9/16 in Color/Finish Gold Galvanized
Application For Metal Framing Applications UPC 616013148303

Packages

1 - UNIT - 1