Abbotsford
CSPAB24158HDGC

ABB AB241-5/8HDGC Superstrut® Square Washer 5/8 in Steel Hot-Dipped Galvanized

Price $6.3032 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB241-5/8HDGC
Country of origin:Canada

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 15 lb weight/C, 5/8 inch (bolt size). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Retaining
Nominal Size 5/8 in Overall Height 1-1/2 in
Overall Width 1-1/2 in Material Steel
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application For L-Profile UPC 786210222363

Packages

1 - UNIT - 1