ABB ELECTRIFICATION CANADA INC AB241-5/8HDGC Superstrut® Square Washer 5/8 in Steel Hot-Dipped Galvanized
Description
SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 15 lb weight/C, 5/8 inch (bolt size). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Square Washer | Type | Retaining |
| Nominal Size | 5/8 in | Overall Height | 1-1/2 in |
| Overall Width | 1-1/2 in | Material | Steel |
| Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channels |
| Application | For L-Profile | UPC | 786210222363 |
Packages
| 1 - UNIT - 1 |