Abbotsford
CSPAB24134HDGC

ABB ELECTRIFICATION CANADA INC AB241-3/4HDGC Bracket flat carbon steel 1-5/8in SUPERSTRUT

Price $6.6172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241-3/4HDGC

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 14 lb weight/C, 3/4 inch (bolt size). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Flat Dimensions 1-1/2 in W x 1/4 in T
Color/Finish Hot-Dip Galvanized For Use With Fittings and Brackets with 12, 14 or 16 ga Channel
UPC 786210737126

Packages

1 - UNIT - 1