Abbotsford
CSPAB2522HDG

ABB ELECTRIFICATION CANADA INC AB252-2HDG Bracket 90° hot-dip galvanized steel 5-7/8"

Price $68.3840 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB252-2HDG

Description

Superstrut® 90° Bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 1
Material Steel Type 90 degree Angle Fittings
Application For Metal Framing Applications UPC 616013111963

Packages

1 - UNIT - 1