Abbotsford
CSPAB253TB

ABB ELECTRIFICATION CANADA INC AB253-TB 5-HOLE CROSS PLT LEN/W 5-3/8IN STL

Price $39.9851 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB253-TB

Description

Plate, Five Hole Cross, Total Length 5-3/8 Inches, Total Width 5-3/8 Inches, (5) Hole Diameter 9/16 Inches, 1/4 inch Steel with Gold Guard Chromate Finish. Legs are 1-5/8 inch wide.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cross Plate Length 5-3/8 in
Width 5-3/8 in Height 1/4 in
Number of Holes 5 Material Steel
Hole Size 9/16 in Color/Finish Gold Galvanized
Application For Metal Framing Applications UPC 616013148334

Packages

25 - UNIT - (25)