Abbotsford
CSPAB254LHDGC

ABB AB254-LHDGC Bracket 90° crb steel 4-1/8x3-1/2in SUPERSTRUT

Price $131.4950 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB254-LHDGC
Country of origin:Canada

Description

SUPERSTRUT® 90° bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 105 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Corner Fitting Number of Holes 4
Material Steel Type 90°, Left Hand
Dimensions 4-1/8 in L x 1-5/8 in W x 3-1/2 in H Color/Finish Hot-Dipped Galvanized
UPC 786210562780

Packages

1 - UNIT - 1