Abbotsford
CSPAB255

ABB ELECTRIFICATION CANADA INC AB255 Superstrut® Corner Plate Flat 3-1/2 in L x 3-1/2 in W x 1/4 in T

Price $35.6123 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB255

Description

Superstrut® Flat bracket is manufactured from GoldGalv® carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Corner Plate Number of Holes 3
Material Steel Type Flat
Hole Size 9/16 in Hole Spacing 13/16 in
Dimensions 3-1/2 in L x 3-1/2 in W x 1/4 in T Color/Finish GoldGalv
Application For Use in Metal Framing Applications UPC 616013274606

Packages

10 - UNIT - (10)