Abbotsford
CSPAB257TB

ABB AB257-TB 4-HOLE CRNR PLT STL

Price $38.4834 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB257-TB

Description

Flat Corner Fitting 90 degree, GoldGalv Steel, Height 3-1/2 Inches, Width 5-3/8 Inches, Thickness 1/4 Inch, Hole Diameter 9/16 Inches, Number of Holes 4. Three Holes on long side with 1-7/8 inch Spacing.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Flat Corner Fitting Type 90°
Length 3-1/2 in Width 5-3/8 in
Height 1/4 in Number of Holes 4
Material Steel Hole Size 9/16 in
Color/Finish Gold Galvanized Application For Metal Framing Applications
UPC 616013148358

Packages

1 - UNIT - 1