Description
Flat fitting for use with either 3/8 inch or 1/2 inch hanger rod.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Flat Plate Bracket | Number of Holes | 5 |
| Material | Steel | Type | Tee |
| Hole Size | 9/16 in | Dimensions | 5-3/8 in L x 5-3/8 in W |
| Color/Finish | Gold Galvanized | For Use With | 12, 14 or 16 ga Channels |
| Application | For Metal Framing Applications | UPC | 616013276884 |
Packages
| 10 - UNIT - (10) |