Abbotsford
CSPAB261

ABB ELECTRIFICATION CANADA INC AB261 Superstrut® Flat Plate Bracket Tee 5-3/8 in L x 5-3/8 in W

Price $44.5623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB261

Description

Flat fitting for use with either 3/8 inch or 1/2 inch hanger rod.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Plate Bracket Number of Holes 5
Material Steel Type Tee
Hole Size 9/16 in Dimensions 5-3/8 in L x 5-3/8 in W
Color/Finish Gold Galvanized For Use With 12, 14 or 16 ga Channels
Application For Metal Framing Applications UPC 616013276884

Packages

10 - UNIT - (10)