Abbotsford
CSPAB261EG

ABB ELECTRIFICATION CANADA INC AB261-EG 5-HOLE TEE PLT LEN 5-3/8IN EG STL

Price $36.1087 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB261-EG

Description

Plate, Five Hole Tee, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inch, Electro-Galvanized Steel

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Flat Plate Type Flat Plate Fittings
Number of Holes 5 Length 5-3/8 in
Width 5-3/8 in Material Steel
Hole Size 9/16 in Finish Electro Galvanized
Color Silver Application For Use in Metal Framing Applications
UPC 616013067147

Packages

1 - UNIT - 1