Abbotsford
CSPAB261HDGC

ABB ELECTRIFICATION CANADA INC AB261HDGC Superstrut® Flat Plate Bracket Retaining, Tee 5-3/8 in L

Price $118.3433 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB261HDGC

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 148 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Plate Bracket Number of Holes 5
Material Steel Type Retaining, Tee
Dimensions 5-3/8 in L Color/Finish Hot-Dipped Galvanized
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 616013082201

Packages

1 - UNIT - 1