Abbotsford
CSPAB263

ABB ELECTRIFICATION CANADA INC AB263 Superstrut® Flat Plate Bracket Corner 5-3/8 in L x 5-3/8 in W

Price $44.5623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB263

Description

Superstrut® Flat bracket is manufactured from GoldGalv® carbon steel with bolt size 5/16 inch. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Plate Bracket Number of Holes 5
Material Steel Type Corner
Hole Size 9/16 in Dimensions 5-3/8 in L x 5-3/8 in W
Color/Finish Gold Galvanized Application For Metal Framing Applications
UPC 616013277096

Packages

10 - UNIT - (10)