Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | SUPERSTRUT | Material | Steel |
| Type | 90 degree Angle Fittings | Application | For use in metal framing applications |
| UPC | 616013277157 |
Packages
| 25 - UNIT - (25) |
Fitting are used with 12, 14 or 16 gauge channels.
| Brand Name | SUPERSTRUT | Material | Steel |
| Type | 90 degree Angle Fittings | Application | For use in metal framing applications |
| UPC | 616013277157 |
| 25 - UNIT - (25) |