Abbotsford
CSPAB274

ABB ELECTRIFICATION CANADA INC AB274 Bracket 90° GoldGalv steel 3-1/2x2-1/4"

Price $27.6755 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB274

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name SUPERSTRUT Material Steel
Type 90 degree Angle Fittings Application For use in metal framing applications
UPC 616013277157

Packages

25 - UNIT - (25)