ABB ELECTRIFICATION CANADA INC AB299HDG Superstrut® 90° Angle Fitting 2 in Lx 1-5/8 in Wx 2 in D for 12, 14 or 16 ga Aluminum Channel
Description
Superstrut® 90° fitting constructed from manufactured from hot rolled carbon steel with hot dip galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | 90° Angle Fitting | Type | Fittings and Brackets |
| Length | 2 in | Width | 1-5/8 in |
| Thickness | 1/4 in | Material | Steel |
| Depth | 2 in | Hole Size | 9/16 in |
| Hole Spacing | 1-7/8 in | Finish | Hot-Dipped Galvanized |
| For Use With | 12, 14 or 16 ga Aluminum Channel | Application | 193T1A…T1B Overload Relays |
| UPC | 786210095332 |
Packages
| 1 - UNIT - 1 |