ABB ELECTRIFICATION CANADA INC AP232 Superstrut® Post Base Diagonal, Corrosion-Resistant 1-11/16 in L x 1-5/8 in W x 3-1/2 in H Galvanized
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Post Base | Type | Diagonal, Corrosion-Resistant |
| Size | 6 in L x 6 in W | Shape | Square |
| Material | Steel | Color | Gold |
| Finish | Galvanized | Dimensions | 1-11/16 in L x 1-5/8 in W x 3-1/2 in H |
| Number of Holes | 4 | Application | For Use in Metal Framing Applications |
| UPC | 616013281123 |
Packages
| 10 - UNIT - (10) |