Abbotsford
CSPAP232EG

ABB ELECTRIFICATION CANADA INC AP232EG Superstrut® Post Base Diagonal 1-5/8 in W x 3-1/2 in H Silver Galvanized/Electro Galvanized

Price $55.7153 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AP232EG

Description

Superstrut® post base manufactured from hot rolled carbon steel with electro galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Post Base Type Diagonal
Material Steel Color Silver
Finish Silver Galvanized/Electro Galvanized Dimensions 1-5/8 in W x 3-1/2 in H
Mounting Type Screw Number of Holes 4
Application For Metal Framing Applications UPC 616013013700

Packages

10 - UNIT - (10)