Abbotsford
CSPAP232FLHDG

ABB AP232FLHDG Superstrut® Post Base 1-11/16 in L x 1-5/8 in W x 3-1/2 in H Hot-Dipped Galvanized

Price $57.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AP232FLHDG

Description

Connector, Flush Post Base, Post Height 3-1/2 Inches, Post Length 1-5/8 Inch, Width 1-11/16 Inch, Base Length 8 Inches, Base Width 3 Inches, Hole Diameter 3/4 Inch, Hot-Dip Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Post Base Material Steel
Finish Hot-Dipped Galvanized Dimensions 1-11/16 in L x 1-5/8 in W x 3-1/2 in H
Number of Holes 8 Application For Use in Metal Framing Applications
UPC 616013119853

Packages

1 - UNIT - 1