ABB ELECTRIFICATION CANADA INC AP232FLHDG Superstrut® Post Base 1-11/16 in L x 1-5/8 in W x 3-1/2 in H Hot-Dipped Galvanized
Description
Connector, Flush Post Base, Post Height 3-1/2 Inches, Post Length 1-5/8 Inch, Width 1-11/16 Inch, Base Length 8 Inches, Base Width 3 Inches, Hole Diameter 3/4 Inch, Hot-Dip Galvanized Steel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Post Base | Material | Steel |
| Finish | Hot-Dipped Galvanized | Dimensions | 1-11/16 in L x 1-5/8 in W x 3-1/2 in H |
| Number of Holes | 8 | Application | For Use in Metal Framing Applications |
| UPC | 616013119853 |
Packages
| 1 - UNIT - 1 |