ABB ELECTRIFICATION CANADA INC AP235HDGC Superstrut® Post Base Double Diagonal 152.4 mm W x 88.9 mm H Hot-Dipped Galvanized
Description
Superstrut® post base manufactured from hot rolled carbon steel with hot dip galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Post Base | Type | Double Diagonal |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Dimensions | 152.4 mm W x 88.9 mm H | Mounting Type | Screw |
| Application | For Fittings and Brackets | UPC | 786210092386 |
Packages
| 1 - UNIT - 1 |