Description
SUPERSTRUT® wing fitting manufactured from hot rolled carbon steel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Winged Corner Fitting | Type | Wing Shape Fittings |
| Number of Holes | 4 | Length | 1-7/8 in |
| Width | 1-5/8 in | Material | Steel |
| Depth | 2 in | Finish | Hot-Dipped Galvanized |
| Application | For Use in Metal Framing | UPC | 616013092675 |
Packages
| 1 - UNIT - 1 |