Abbotsford
CSPAW205LHDG

ABB AW205-LHDG Superstrut® Wing Fitting 1-7/8 in L Hot-Dipped Galvanized

Price $85.0416 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW205-LHDG
Country of origin:Canada

Description

Superstrut® Wing bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Fitting Type Left Hand, Corner
Number of Holes 3 Length 1-7/8 in
Width 1-5/8 in Material Steel
Depth 1-3/4 in Thickness 1/4 in
Hole Size 1 in Finish Hot-Dipped Galvanized
Application For U-Profile UPC 786210561646

Packages

1 - UNIT - 1