Abbotsford
CSPAW214

ABB AW214 Bracket wing GoldGalv steel 1-7/8x3-1/8"

Price $56.8266 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW214

Description

Superstrut® Wing bracket is manufactured from GoldGalv® carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Wing Number of Holes 6
Material Steel Type Fittings, Brackets & Hardware
Dimensions 1-7/8 in L x 1.625 in W x 3.875 in H Color/Finish Gold Galvanized
For Use With Fittings and Brackets with 12, 14 or 16 ga Channel Application For Metal Framing Applications
UPC 616013266632

Packages

10 - UNIT - (10)