ABB ELECTRIFICATION CANADA INC AW214HDG Superstrut® Wing Shape Fitting 1-7/8 in L Hot-Dipped Galvanized
Description
Superstrut® Wing bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Shape Fitting | Number of Holes | 6 |
| Length | 1-7/8 in | Width | 1-5/8 in |
| Material | Steel | Depth | 3-7/8 in |
| Thickness | 1/4 in | Hole Size | 1 in |
| Finish | Hot-Dipped Galvanized | UPC | 616013087824 |
Packages
| 1 - UNIT - 1 |