ABB ELECTRIFICATION CANADA INC AW215-LHDG Superstrut® Wing Fitting 3-7/8 in L Hot-Dipped Galvanized
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Fitting | Type | Left Handed |
| Number of Holes | 1 | Length | 3-7/8 in |
| Material | Steel | Thickness | 1/4 in |
| Hole Size | 9/16 in | Finish | Hot-Dipped Galvanized |
| Application | For Metal Framing Applications and U-Profile | UPC | 616013106143 |
Packages
| 1 - UNIT - 1 |